1-1/4 in. Barbed x Female Sweat Brass Adapter
1-1/4 in. Barbed x Female Sweat Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The adapter solders directly to cooper tubing with PEX systems
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1807
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Overall Length:
- 2-31/100 in
- Overall Width:
- 1-53/100 in
- Weight:
- 0.187 lb
- Width:
- 1-53/100 in