DESCRIPTION

  • Easy to install
  • Perfect for sweat connection to standard tub/shower valves
  • Used in PEX hot and cold water plumbing applications

Qest 1/2 in. Barbed x Male Sweat Copper Elbow

QQQMCEA33

Length:

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Sweat
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Length
4 in
Material
Brass

Starting at
$3.83
EACH
  • QUANTITY

DOCUMENTS