DESCRIPTION

  • Easy to install and requires fewer fittings
  • Environmentally friendly
  • Flexible tubing used in radiant heat and snow melt applications
  • Long-lasting performance
  • Made in the USA
  • Reduced coil memory
  • Resistant to mineral build-up and freeze damage
  • Thirty year warranty

ZurnPEX® 1/2 in. Plastic Barrier Coil

QQHR3PCPX

Length:

1000 ft

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
Orange
End Connection 1
Poly Tube
FM Approved
No
Fire Suppression System Rated
No
IAPMO Listed
No
Length
1000 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1/2 in
UL Listed
No

Starting at
$978.21
EACH
  • QUANTITY