DESCRIPTION

  • Easy to install and requires fewer fittings
  • Environmentally friendly
  • Flexible tubing used in radiant heat and snow melt applications
  • Long-lasting performance
  • Made in the USA
  • Reduced coil memory
  • Resistant to mineral build-up and freeze damage
  • Thirty year warranty

1/2 in. Poly Tube Plastic Tubing

QQHR3PCFX

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
Red
End Connection 1
Poly Tube
Length
500 ft
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY