DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

Qest 1/2 x 1/2 x 1/2 in. Plastic Compression Tee Assembly

QQAT555

Fitting Sizes:

1/2 in x 1/2 in x 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME 112.18.2
End Connection 1
Compression
End Connection 3
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$33.7
EACH
  • QUANTITY

DOCUMENTS