1 in. Copper PEX Crimp x 1 in. Female Sweat Adapter
1 in. Copper PEX Crimp x 1 in. Female Sweat Adapter
-
Pick Up: 16 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Cooper construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1807
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Crimp x Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-141/500 in
- MA Approved -:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Weight:
- 0.1082 lb
- cUPC Certified:
- Yes