DESCRIPTION

  • Flexible, easy to install, low-lead compliant tubing
  • Requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • Twenty five year warranty

ZurnPEX® 1 in. Plastic PEX Tube

QQ5PCXRED

Length:

300 ft

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
Red
End Connection 1
Poly Tube
FM Approved
No
Fire Suppression System Rated
No
IAPMO Listed
No
Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1 in
UL Listed
No
Wall Thickness
0.114 in

Starting at
$627.51
EACH
  • QUANTITY