1 in. Brass PEX Crimp x 1 in. FPT Adapter
1 in. Brass PEX Crimp x 1 in. FPT Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The fitting is designed to work with residential fire sprinkler and PEX systems
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1807
- End Connection 1:
- PEX Crimp
- End Connection 2:
- FPT
- End Connections:
- PEX Crimp x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Weight:
- 0.2367 lb
- cUPC Certified:
- Yes