DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Molded from highly engineered polymers, Used in hot and cold potable water applications, Low-Lead Compliant
  • No solvents, flame or gas

Qest QickSert CR™ 1 x 1 in. Polymer PEX Barbed x Swivel Adapter

QQQPSFC55X

Fitting Sizes:

1 in x 1 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
QickSert CR™
End Connection 1
Swivel
End Connection 2
PEX Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Height
1-2/7 in
Lead Law Compliant
Yes
Length
1-14/53 in
Material
Plastic
Material Type
Polymer
NSF Certified
Yes
NSF Specifications
NSF 61
Width
1-1/2 in

$6.16
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment