1 x 3/4 in. CTS Plastic 90 Degree Reducing Elbow

You last purchased this on
 
Zurn PEX

Qicktite® 1 x 3/4 in. CTS Plastic 90 Degree Reducing Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

Qicktite® 1 x 3/4 in. CTS Plastic 90 Degree Reducing Elbow

  • Fast #
  • Part #QQAE54
  • Item #18544
  • Manufacturer Part #QAE54
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy installation
  • Low lead compliant
  • Used in Pex hot and cold water plumbing applications
  • Freeze Resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Application:
Commercial
Collection:
Qicktite®
Elbow Degree:
90 DD
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
OD Compression
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Elbow
Height:
2-1/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-9/10 in
Material:
Plastic
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Weight:
0.271 lb