DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

Qest 10-Pack Coupling Assembly

QQAC44

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday