DESCRIPTION

  • More positive connections, quicker, easier
  • No exotic parts to fail
  • No flame, no solder, flux or gas used
  • No solvents, bonding agents or “glues” used

Qest 10-Pack CTS Crimping Tool

QQCRT3T

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Color Finish
Grey
Fits Pipe Size
1/2 in
Material
Metal

Starting at
$203.9
EACH
  • QUANTITY