DESCRIPTION

  • Flexible, easy to install, low-lead compliant tubing
  • Requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • Twenty five year warranty

ZurnPEX® 1 in. x 100 ft. Hot and Cold Poly Tube Plastic Tubing

QQ5PC100

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
White
End Connection 1
Poly Tube
End Connection 2
Poly Tube
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1 in
Wall Thickness
0.114 in

Starting at
$209.17
EACH
  • QUANTITY