DESCRIPTION

  • Easy to install and requires fewer fittings
  • Flexible tubing used in potable plumbing applications
  • Long-lasting performance
  • No solvents, flame, or gas
  • Resistant to mineral build-up and freeze damage
  • Twenty-five year warranty

Qest ZurnPEX® 100 ft. Poly Tube Plastic Tubing

QQPC100

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
White
End Connection 1
Poly Tube
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1-1/4 in