DESCRIPTION

  • Flexible, easy to install
  • Lightweight
  • Long-lasting performance
  • No solvents, flame, or gas
  • Resistant to mineral build-up and freeze damage
  • Twenty-five year warranty

ZurnPEX® 100 ft. Poly Tube Plastic Tubing

QQPC100XBLUE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
Blue
End Connection 1
Poly Tube
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/8 in