DESCRIPTION

  • Easy to install and requires fewer fittings
  • Environmentally friendly
  • Flexible tubing used in radiant heat and snow melt applications
  • Long-lasting performance
  • Made in the USA
  • Reduced coil memory
  • Resistant to mineral build-up and freeze damage
  • Thirty year warranty

Qest 1000 ft. Poly Tube Plastic Tubing

QQHRJPCFX

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
Red
End Connection 1
Poly Tube
End Connection 2
Poly Tube
Length
1000 ft
Material
Plastic
Material Type
PEX
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
5/8 in