1/2 in. Metal Bend Support with Face Plate
1/2 in. Metal Bend Support with Face Plate
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used in hot and cold water plumbing, and radiant heating applications
- Metal bend support for with faceplate for 1/2" PEX tubing
- Includes faceplate for easy installation
- Used in radiant heating applications
- Used in hot and cold water plumbing applications
Documents
Specifications
- Fits Pipe Size:
- 1/2 in
- Height:
- 3-1/4 in
- Length:
- 5-1/2 in
- Material:
- Metal
- Origin:
- Global
- Overall Length:
- 5-1/2 in
- Overall Width:
- 4 in
- Size:
- 1/2 in
- Weight:
- .152 lb
- Width:
- 4 in