• Cart

DESCRIPTION

  • QickZone® manifold connector 1/2"
  • Threaded for easy installation

Qest 1/2 x 1/2 in. PEX Manifold Connector

QQHMMC3

Fitting Sizes:

1/2 in

SPECIFICATIONS

Brand Model Compatibility
QickZone® Modular Brass Manifold System
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
1-3/10 in
Length
1-3/4 in
Material
Brass
Product Type
Manifold Connection Fitting
Width
3/4 in

$12.83
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment