DESCRIPTION

  • 25-year warranty
  • Easy to install and requires fewer fittings
  • Flexible, low-lead compliant tubing, used in potable plumbing applications
  • Resistant to mineral build-up and freeze damage
  • Twenty five year warranty

20 ft. CTS Plastic Tubing

QQ7PS20X

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
White
End Connection 1
CTS
End Connection 2
CTS
Length
20 ft
Material
Plastic
Material Type
PEX
Pipe Tubing Size
1-1/4 in