DESCRIPTION

  • 25-year warranty
  • Flexible, easy to install, Low-lead compliant piping
  • Long-lasting performance
  • Requires fewer fittings
  • Resistant to mineral buildup and freeze damage
  • Twenty-five year warranty

ZurnPEX® 20 ft. Hot and Cold 1/2 in. Poly Tube Plastic Tubing

QQ3PS20X

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
Blue
End Connection 1
Poly Tube
End Connection 2
Poly Tube
Length
20 ft
Material
Plastic
Material Type
PEX
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY