DESCRIPTION

  • Easy to install and requires fewer fittings
  • Flexible straight non-barrier PEX tubing
  • Long-lasting performance
  • No solvents, bonding agents, or glues required
  • Resistant to mineral build-up and freeze damage
  • Twenty-five year warranty

ZurnPEX® 3/4 in. x 20 ft. Hot and Cold Poly Tube Plastic Tubing

QQ4PS20X

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
ZurnPEX®
Color Finish
Blue
End Connection 1
Poly Tube
End Connection 2
Poly Tube
Length
20 ft
Material
Plastic
Material Type
PEX
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/4 in
Wall Thickness
0.089 in

Starting at
Call for Pricing
  • QUANTITY