DESCRIPTION

  • Flexible, easy to install, low-lead compliant tubing
  • Requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • Twenty five year warranty

20 ft. Hot and Cold Poly Tube 1 in. Plastic Tubing

QQ5PS20X

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
Blue
End Connection 1
Poly Tube
End Connection 2
Poly Tube
Length
20 ft
Material
Plastic
Material Type
PEX
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1 in
Wall Thickness
0.114 in

Starting at
Call for Pricing
  • QUANTITY