DESCRIPTION

  • Ferrules compression ring for supply tube

Qest 3/8 in. OD Supply Tube Compression Ring

QQBF1

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Plastic
Size
1/4 in x 1/4 in