DESCRIPTION

  • Easy to install and requires fewer fittings
  • Environmentally friendly
  • Flexible tubing used in radiant heat and snow melt applications
  • Long-lasting performance
  • Made in the USA
  • Reduced coil memory
  • Resistant to mineral build-up and freeze damage
  • Thirty year warranty

Qest 3/8 in. Plastic Barrier Coil

QQHR2PCFX

Length:

500 ft

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Color Finish
Red
End Connection 1
Poly Tube
Length
500 ft
Material
Plastic
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/8 in

Starting at
$680.01
EACH
  • QUANTITY