DESCRIPTION
- Flexible, easy to install, low-lead compliant tubing
- Requires fewer fittings
- Resistant to mineral build-up and freeze damage
- Twenty five year warranty
ZurnPEX® 3/8 in. Plastic Hot and Cold CTS Coil
QQ2PCX
Length:
100 ftSPECIFICATIONS
- ANSI Specifications
- ANSI 61
- ASTM Specifications
- ASTM F-876, ASTM F-877
- CSA Certified
- CSA B137.5
- Collection
- ZurnPEX®
- Color Finish
- White
- End Connection 1
- Poly Tube
- FM Approved
- No
- Fire Suppression System Rated
- No
- IAPMO Listed
- No
- Length
- 100 ft
- Material
- Plastic
- Material Type
- Polyethylene
- Maximum Pressure
- 160 psi
- Maximum Temperature
- 73
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Pipe Tubing Size
- 3/8 in
- UL Listed
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday