DESCRIPTION

  • Eliminates temperature and pressure fluctuation
  • Preassembled manifold, corrosion resistant polymer, and stainless steel construction
  • Reduced installation time, delivers hot water faster
  • Ten year warranty

Qest 3-Male Hot Outlet & 9-Male Cold Inlet Preassembled Manifold

QQPPM3H9C3

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 61
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in x 1/2 in x 1/2 in x 1/2 in