DESCRIPTION

  • Complete with supply and return isolation ball valves, and automatic air vents
  • Designed to go from box to wall with no extra assembly
  • Each port of return header has on/off control
  • Easy to install
  • Factory assembled
  • Flow meters included
  • Includes fill/drain valves and supply and return thermometers
  • Mounting brackets included
  • Rated for 150 psi at a maximum temperature of 230°F

Qest Accuflow® 3-Port Mainifold Kit

QQHPM3

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Accuflow®
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Material
Brass
Size
1/2 in x 1/2 in x 1/2 in x 1/2 in