1/2 in. x 300 ft. PEX-AL-PEX Tubing Coil in Orange
1/2 in. x 300 ft. PEX-AL-PEX Tubing Coil in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bends easily and stays in place
- ASTM standard 1281
- Combines advantages of metal and plastic pipe
- Oxygen barrier Performa® flexible PEX tubing
- 25-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-1281
- Application:
- Commercial, Hydronic, Barricades
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Inside 1:
- 31/64 in
- Diameter - Outside:
- 41/64 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 200 psi
- Weight:
- 25 lb