3/4 in. Single Pack CTS Crimping Tool
3/4 in. Single Pack CTS Crimping Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No flame, no solder, flux or gas used
- No solvents, bonding agents or “glues” used
- More positive connections, quicker, easier
- No exotic parts to fail
Specifications
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-39/50 in
- Jaw Capacity (in):
- 3/4 in
- Length:
- 1-39/50 in
- Material:
- Metal
- Power Source:
- Manual
- Tool Type:
- Crimper
- Width:
- 13/20 in