3/4 in x 1/2 in. Compression x MPT Brass Reducing Adapter
3/4 in x 1/2 in. Compression x MPT Brass Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Adapter
- Height:
- 1-63/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/100 in
- Material:
- Brass
- Overall Length:
- 3-7/100 in
- Overall Width:
- 1-37/50 in
- Weight:
- 0.356 lb
- Width:
- 1-37/50 in