3/4 x 8 in. Copper PEX Stub Out Elbow
3/4 x 8 in. Copper PEX Stub Out Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The end spun closed allows for system testing before valves or other fittings are installed
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
Specifications
- ASTM:
- F877, F1807
- CSA Certified:
- NSF
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Stub End
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Stub Out
- Height:
- 177/200 in
- Length:
- 8-1/4 in
- MA Approved -:
- Yes
- Material:
- Copper
- Origin:
- Global
- Overall Length:
- 8-1/4 in
- Overall Width:
- 5 in
- Type:
- QQSTUBLXX4
- Weight:
- .409 lb
- Width:
- 5 in