3/4 in. CTS Plastic 90 Degree Elbow
Qicktite® 3/4 in. CTS Plastic 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects to CPVC
- No solvents, flame or gas
- Freeze Resistant
- Connects to Copper
- Connects to Galvanized Pipe
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- CARB OTC LEED Compliant:
- No
- Collection:
- Qicktite®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-17/25 in
- Material:
- Plastic
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 0.241 lb
- Width:
- 3-27/50 in