DESCRIPTION

  • Eliminates temperature and pressure fluctuation
  • Preassembled manifold, corrosion resistant polymer and stainless steel construction
  • Reduced installation time, delivers hot water faster
  • Ten year warranty

Qest Qickport® 37-7/16 in. Plastic MNPS Manifold

QQPPM15HC

Outlet Quantity:

36

SPECIFICATIONS

ANSI Specifications
ANSI 61
CARB OTC LEED Compliant
No
Collection
Qickport®
End Connection 1
MNPS
End Connection 2
MNPS
End Connection 3
MNPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
GSA Approved
No
IAPMO Listed
No
Length
37-7/16 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Outlet Quantity
36
Size
1 in x 1 in x 1 in
Type
Straight

Starting at
$222.2
EACH
  • QUANTITY