DESCRIPTION

  • Complete with supply and return isolation ball valves, and automatic air vents
  • Designed to go from box to wall with no extra assembly
  • Each port of return header has on/off control
  • Easy to install
  • Factory assembled
  • Flow meters included
  • Includes fill/drain valves and supply and return thermometers
  • Mounting brackets included
  • Rated for 150 psi at a maximum temperature of 230°F

Qest Accuflow® 5-Port Manifold Kit

QQHPM5

Material:

Brass

SPECIFICATIONS

Collection
Accuflow®
Fitting Size 1
1 in
Material
Brass

Starting at
$583.21
EACH
  • QUANTITY