DESCRIPTION

  • Flexible, easy to install, low-lead compliant tubing
  • Requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • Twenty five year warranty

Qest 50 ft. Poly Tube Plastic Tubing

QQ0PC50

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 1/8 in

    QQ0PC50 

    $35.18
    $23.89
    Call for Pricing Call us for price $35.18 $23.89
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
End Connection 1
Poly Tube
Length
50 ft
Material
Plastic
Material Type
PEX
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday