DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

Qest 90 Degree Assembly Elbow

QQAE33

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Material
Plastic
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$14.47
EACH
  • QUANTITY

DOCUMENTS