• Cart

DESCRIPTION

  • Complete with supply and return isolation ball valves, and automatic air vents
  • Designed to go from box to wall with no extra assembly
  • Each port of return header has on/off control
  • Easy to install
  • Factory assembled
  • Flow meters included
  • Includes fill/drain valves and supply and return thermometers
  • Mounting brackets included
  • Rated for 150 psi at a maximum temperature of 230°F

Qest Accuflow® 3/8 in. 2-Port Mainfold Kit

QQHPM2

Fitting Sizes:

3/8 in x 3/8 in x 3/8 in x 3/8 in

SPECIFICATIONS

Collection
Accuflow®
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Size 4
3/8 in
Fitting Sizes
3/8 in x 3/8 in x 3/8 in x 3/8 in
Height
4-1/4 in
Length
16 in
Material
Brass
Width
10 in

  • QUANTITY

0 item(s) added to Cart Checkout Now