DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

Qest Assembly Coupling

QQAC43

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME 112.18.1
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in x 1/2 in
Type
Reducing