DESCRIPTION

  • Connects to CPVC
  • Connects to Copper
  • Connects to Galvanized Pipe
  • Freeze Resistant
  • No solvents, flame or gas

Compression Assembly Coupling

QQAC55

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1 in

    QQAC55 

    $23.95
    $22.13
    Call for Pricing Call us for price $23.95 $22.13
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61