DESCRIPTION

  • Easy installation
  • Low lead compliant
  • Pressure rated at 160 psi at 73° F, 100 psi at 180° F, and 80 psi at 200° F
  • Used in Pex hot and cold water plumbing applications

Qest Barbed Brass Coupling

QQQC32GX

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Material
Brass
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 in x 3/8 in