DESCRIPTION

  • Connects to copper
  • Connects to galvanized pipe
  • Molded from highly engineered polymers
  • No solvents, flame, or gas
  • Used in hot and cold potable water applications

Zurn Industries QickSert CR™ Polymer Barbed Elbow

QQQPEX

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
QickSert CR™
End Connection 1
Barbed
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Acudel Polymer
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61