Qest ZurnPEX® Barbed Plastic Elbow QQQPE55FX

DESCRIPTION

  • Chlorine resistant
  • Molded from highly engineered polymers
  • Recommended for use in hot/cold plumbing systems
  • Used in hot and cold water plumbing applications

Qest ZurnPEX® Barbed Plastic Elbow

QQQPE55FX

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1281, ASTM F-876
CARB OTC LEED Compliant
No
Collection
ZurnPEX®
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polymer
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in x 1 in