DESCRIPTION

  • Brass (Lead Free Compliant)
  • For Use in Residential Fire Sprinkler Systems
  • NSF Listed, UL 1821 Listed
  • Use with copper crimp rings

Qest Barbed x Female Brass Sweat Adapter

QQQ800GFX

Fitting Sizes:

1 in x 1 in

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Brass

Starting at
$7.07
EACH
  • QUANTITY