DESCRIPTION

  • Dezincification resistant
  • Easy installation
  • Low Lead
  • Used in PEX hot and cold water plumbing applications

Qest Barbed x Female Sweat Brass Adapter

QQQ950GX

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
End Connection 1
PEX Barbed
End Connection 2
Female Sweat
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$20.33
EACH
  • QUANTITY