DESCRIPTION

  • Perfect for sweat connection to standard tub/shower valves
  • Used behind the wall to connect tub and shower
  • Used in PEX hot and cold water plumbing applications

Barbed x Female Sweat Copper 90 Degree Elbow

QQQFCEA44

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Female Sweat
End Connections
Barbed x Female Sweat
Fitting Size 1
2-3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Copper
Size
2-3/4 in x 3/4 in
Type
Reducing