DESCRIPTION

  • Dezincification resistant
  • Easy to install
  • Used in PEX hot and cold water plumbing applications

Qest Barbed x FPT Adapter

QQQUFCGX

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.16
End Connection 1
Barbed
End Connection 2
FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NS F61, NSF14
Size
1-1/4 in x 1-1/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday