DESCRIPTION

  • Easy to install
  • Used in Zurn® PEX residential fire protection system applications

Qest Barbed x MPT Adapter

QQQMCGFX

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Barbed
End Connection 2
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Material
Brass