DESCRIPTION

  • Dezincification resistant
  • Easy to install
  • Used in PEX hot and cold water plumbing applications

Qest Barbed XL Brass Coupling

QQQC74GX

Fitting Sizes:

1-1/2 in x 3/4 in

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$18.12
EACH
  • QUANTITY