DESCRIPTION

  • Dezincification resistant
  • Easy to install
  • Used in PEX hot and cold water plumbing applications

PEX Brass Reducing Coupling

QQQC75GX

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass