Qest Brass|Plastic MPT Coupling Adapter QQACAMG

DESCRIPTION

Qest Brass|Plastic MPT Coupling Adapter

QQACAMG

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
MPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Lead Law Compliant
Yes
Material
Brass, Plastic

Starting at
$25.02
EACH
  • QUANTITY

DOCUMENTS